Motion
7515-420
420 X 515 RFN 7515 LOCKING ASSEMBLY
MI ITEM #11659118
MFR #7515-420
List Price$10,712.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
420 X 515 RFN 7515 LOCKING ASSEMBLY
MI ITEM #11659118
MFR #7515-420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,712.37/each for your price

Overview

Mfr description
7515-420 420 X 515 RFN 7515 LOCKING ASSE
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.

Specifications

  • Min Bore Diameter
    420 mm
  • Outside Diameter
  • Overall Length
    177 mm
  • Manufacturer Catalog Number
    7515-420
  • Weight
    2.7 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107917
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought