Specifications
Dimensions
- Weight15.4 kg
Details
- DescriptionKEYLESS BUSHING
- Manufacturer Catalog Number7515-5.4375
- Product TypesKeyless Bushings
- UPC_NO842058108174
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)