Overview
Mfr description
7515-5.9375 5-15/16" RFN 7515-IN LOCKING
- Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.
Specifications
- Manufacturer Catalog Number7515-5.9375
- Weight16.5 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058108198
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data