Motion
7515-7.4375
7-7/16" RFN 7515-IN LOCKING ASSEMBLY
MI ITEM #11659128
MFR #7515-7.4375
List Price$2,506.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-7/16" RFN 7515-IN LOCKING ASSEMBLY
MI ITEM #11659128
MFR #7515-7.4375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,506.70/each for your price

Overview

Mfr description
7515-7.4375 7-7/16" RFN 7515-IN LOCKING
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.

Specifications

  • Hub Surface Pressure
    135 N/mm
  • Transmissible Axial Force
    3250 kN/lbs
  • Manufacturer Catalog Number
    7515-7.4375
  • Weight
    32.2 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058108259
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought