Motion
8006-011
Keyless Locking Rigid Coupling - 11 mm Bore, 14 mm OD, 4.50 mm Length
MI ITEM #11659137
MFR #8006-011
List Price$43.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 11 mm Bore, 14 mm OD, 4.50 mm Length
MI ITEM #11659137
MFR #8006-011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.49/each for your price

Overview

Mfr description
8006-011 11 X 14 RFN 8006 SOLID LOCKING
  • High-quality RINGFEDER® Locking Elements of the RfN 8006 series are used for friction-locked shaft-hub connections without screws. They are completely wear- and maintenance-free, extremely compact and flexible to deploy, easy to assemble and disassemble and guarantee users maximum reliability and precision. Our locking elements are available to users with an inner diameter from 6 to 1,000 millimetres as well as in slit and solid types. They are particularly suitable for the failsafe transmission of low to medium axial loads and torques.
  • Benefits
  • Customised application – By varying the number of Locking Elements, size and quantity of clamping screws, the connection can be adapted to fit most applications concerning surface pressures, materials, hub/shaft dimensions and available mounting space.
  • Transmission of high loads – To increase the transmissible torque and axial forces up to 4 Locking Elements can be used in series.
  • Maximum reliability – No matter whether the connection is subjected to static, pulsating, dynamic or intermittent loads.
  • Simple manufacture – Shaft and hub are designed without keyway. Apart from this, relatively large tolerances are admissible.
  • Easy adjustability – Locking Elements work without positive connection. So they can be adjusted at any place to any position by following the simple installation and removal instructions.
  • Backlash-free – The locking element connection is a mechanical shrink fit and will not wear or loosen in service provided that the maximum transmissible values for the connection are not exceeded.
  • High fatigue strength under alternating torsional stresses – As neither the shaft nor the hub have grooves the notch effect is minimized and a higher polar section modulus is given, enabling the use of smaller diameters.
  • Simple installation – In comparison to cross-press fits temperature treatments and fitting are eliminated. Screws have to be tightened with standard tools.
  • Easy removal – Locking Elements are self releasing no additional measures or auxiliary equipment is required.
  • Wear and maintenance-free – Unlimited lifetime if designed and used correctly.

Specifications

  • Bore Diameter
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    11 mm
  • Bore - Side 2
    11 mm
  • Series
    RfN 8006
  • Weight
    0.002 kg
  • Harmonization Code
    8483608000
  • Coupling Material
    Steel
  • UPC_NO
    842058108303
  • Coupling Type
    Locking Element
  • Manufacturer Catalog Number
    8006-011
  • Description
    2-PIECE LOCKING ELEMENT
  • Lubrication
    Oiled
  • Overall Length
    0.1770 in
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought