Motion
8006-030SL
Keyless Locking Rigid Coupling - 30 mm Bore, 35 mm OD, 0.2480 in Length
MI ITEM #11659158
MFR #8006-030SL
Price$34.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 30 mm Bore, 35 mm OD, 0.2480 in Length
MI ITEM #11659158
MFR #8006-030SL

Mfr description
8006-030SL 30 X 35 RFN 8006 SLIT LOCKING
  • High-quality RINGFEDER® Locking Elements of the RfN 8006 series are used for friction-locked shaft-hub connections without screws. They are completely wear- and maintenance-free, extremely compact and flexible to deploy, easy to assemble and disassemble and guarantee users maximum reliability and precision. Our locking elements are available to users with an inner diameter from 6 to 1,000 millimetres as well as in slit and solid types. They are particularly suitable for the failsafe transmission of low to medium axial loads and torques.
  • Benefits
  • Customised application – By varying the number of Locking Elements, size and quantity of clamping screws, the connection can be adapted to fit most applications concerning surface pressures, materials, hub/shaft dimensions and available mounting space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.77/each

Specifications

Dimensions

  • Bore - Side 1
    30 mm
  • Bore - Side 2
    30 mm
  • Bore Diameter  
    30 mm
  • Coupling Length  
    0.2480 in
  • Outside Diameter  
    35 mm
  • Overall Length
    0.2480 in
  • Weight
    0.012 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Element
  • Description
    2-PIECE LOCKING ELEMENT
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    14504 psi
  • Lubrication
    Oiled
  • Manufacturer Catalog Number
    8006-030SL
  • Maximum Transmitted Torque
    252 N-m
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 8006
  • UPC_NO
    842058108952

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)