Motion
8006-110SL
Keyless Locking Rigid Coupling - 110 mm Bore, 124 mm OD, 21 mm Length
MI ITEM #11659195
MFR #8006-110SL
Price$301.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 110 mm Bore, 124 mm OD, 21 mm Length
MI ITEM #11659195
MFR #8006-110SL

Mfr description
8006-110SL 110 X 124 RFN 8006 SLIT LOCKI
  • High-quality RINGFEDER® Locking Elements of the RfN 8006 series are used for friction-locked shaft-hub connections without screws. They are completely wear- and maintenance-free, extremely compact and flexible to deploy, easy to assemble and disassemble and guarantee users maximum reliability and precision. Our locking elements are available to users with an inner diameter from 6 to 1,000 millimetres as well as in slit and solid types. They are particularly suitable for the failsafe transmission of low to medium axial loads and torques.
  • Benefits
  • Customised application – By varying the number of Locking Elements, size and quantity of clamping screws, the connection can be adapted to fit most applications concerning surface pressures, materials, hub/shaft dimensions and available mounting space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.99/each

Specifications

Dimensions

  • Bore - Side 1
    110 mm
  • Bore - Side 2
    110 mm
  • Bore Diameter  
    110 mm
  • Coupling Length  
    21 mm
  • Outside Diameter  
    124 mm
  • Overall Length
    21 mm
  • Weight
    0.4 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Element
  • Description
    2-PIECE LOCKING ELEMENT
  • Harmonization Code
    8483608000
  • Lubrication
    Maintenance Free
  • Manufacturer Catalog Number
    8006-110SL
  • Maximum Transmitted Torque
    9570 N-m
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 8006
  • UPC_NO
    842058109188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)