Motion
8006-180SL
Keyless Locking Rigid Coupling - 180 mm Bore, 201 mm OD, 33 mm Length
Mi Item #11659209
MFR #8006-180SL
Price$935.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 180 mm Bore, 201 mm OD, 33 mm Length
Mi Item #11659209
MFR #8006-180SL

Mfr description
8006-180SL 180 X 201 RFN 8006 SLIT LOCKI
  • High-quality RINGFEDER® Locking Elements of the RfN 8006 series are used for friction-locked shaft-hub connections without screws. They are completely wear- and maintenance-free, extremely compact and flexible to deploy, easy to assemble and disassemble and guarantee users maximum reliability and precision. Our locking elements are available to users with an inner diameter from 6 to 1,000 millimetres as well as in slit and solid types. They are particularly suitable for the failsafe transmission of low to medium axial loads and torques.
  • Benefits
  • Customised application – By varying the number of Locking Elements, size and quantity of clamping screws, the connection can be adapted to fit most applications concerning surface pressures, materials, hub/shaft dimensions and available mounting space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.71/each

Specifications

Dimensions

  • Bore - Side 1
    180 mm
  • Bore - Side 2
    180 mm
  • Bore Diameter  
    180 mm
  • Coupling Length  
    33 mm
  • Outside Diameter  
    201 mm
  • Overall Length
    33 mm
  • Weight
    1.6 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Element
  • Description
    2-PIECE LOCKING ELEMENT
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    14500 psi
  • Lubrication
    Oiled
  • Manufacturer Catalog Number
    8006-180SL
  • Maximum Transmitted Torque
    26681 N-m
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 8006
  • Torque Rating (in-lb)
    236146 in-lb
  • UPC_NO
    842058109256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)