1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RINGFEDER POWER TRANS
AK 0030 L=52
AK 0030 L=52 METAL BELLOWS COUPLING
Mi Item #
11659212
MFR #
AK 0030 L=52
Price
$950.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Bellows Couplings
RINGFEDER POWER TRANS AK 0030 L=52
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RINGFEDER POWER TRANS
AK 0030 L=52
AK 0030 L=52 METAL BELLOWS COUPLING
Mi Item #
11659212
MFR #
AK 0030 L=52
Mfr description
AK 0030 L=52 AK 0030 L=52 METAL BELLOWS
Metal bellows couplings from the 'AK' series have been designed especially for the backlash-free transmission of high torques of up to 5,000 Nm. The elements are mounted on driver and driven components with tapered clamping bushings. Depending on the required size, the coupling will be produced with hubs made of aluminum or stainless steel. In addition, AK guarantees for perfect concentric running.
Advantages
100% inspection and traceability through individual marking.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$950
.93
/each
Add to Cart
Specifications
Dimensions
Weight
0.281 kg
Details
Description
BELLOWS STYLE COUPLING
Harmonization Code
8483608000
Manufacturer Catalog Number
AK 0030 L=52
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items