Motion
AK 0080 L=79
AK 0080 L=79 METAL BELLOWS COUPLING
MI ITEM #11659216
MFR #AK 0080 L=79
List Price$1,375.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AK 0080 L=79 METAL BELLOWS COUPLING
MI ITEM #11659216
MFR #AK 0080 L=79

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,375.19/each for your price

Overview

Mfr description
AK 0080 L=79 AK 0080 L=79 METAL BELLOWS
  • Metal bellows couplings from the 'AK' series have been designed especially for the backlash-free transmission of high torques of up to 5,000 Nm. The elements are mounted on driver and driven components with tapered clamping bushings. Depending on the required size, the coupling will be produced with hubs made of aluminum or stainless steel. In addition, AK guarantees for perfect concentric running.
  • Advantages
  • 100% inspection and traceability through individual marking.
  • Higher torques at same dimensions.
  • Compact design.
  • Extended bore ranges.
  • Customer-specific solutions.
  • Higher safety in application, e.g. no wrong screw tightening torques.
  • Backlash-free Metal Bellows Couplings are used in the sector of mechanical engineering, where a torque or a rotary motion has to be transmitted from shaft to shaft in highest accuracy of angle.
  • Pumps with axial and vertical drives.
  • High dynamic portal drives.
  • Spindle lifting units.
  • Linear units.
  • Packaging machines.
  • Machine tools.
  • Special machines.

Specifications

  • Weight
    0.846 kg
  • Harmonization Code
    8483608000
  • Description
    BELLOWS STYLE COUPLING
  • Manufacturer Catalog Number
    AK 0080 L=79

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought