Overview
Mfr description
AK 3000 AK 3000 METAL BELLOWS COUPLING B
- Metal bellows couplings from the 'AK' series have been designed especially for the backlash-free transmission of high torques of up to 5,000 Nm. The elements are mounted on driver and driven components with tapered clamping bushings. Depending on the required size, the coupling will be produced with hubs made of aluminum or stainless steel. In addition, AK guarantees for perfect concentric running.
- Advantages
- 100% inspection and traceability through individual marking.
- Higher torques at same dimensions.
- Compact design.
- Extended bore ranges.
- Customer-specific solutions.
- Higher safety in application, e.g. no wrong screw tightening torques.
- Backlash-free Metal Bellows Couplings are used in the sector of mechanical engineering, where a torque or a rotary motion has to be transmitted from shaft to shaft in highest accuracy of angle.
- Pumps with axial and vertical drives.
- High dynamic portal drives.
- Spindle lifting units.
- Linear units.
- Packaging machines.
- Machine tools.
- Special machines.
Specifications
- Weight14.57 kg
- Harmonization Code8483608000
- DescriptionBELLOWS STYLE COUPLING
- Manufacturer Catalog NumberAK 3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data