Motion
AK 5000
AK 5000 METAL BELLOWS COUPLING
Mi Item #11659229
MFR #AK 5000
Price$16,388.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AK 5000 METAL BELLOWS COUPLING
Mi Item #11659229
MFR #AK 5000

Mfr description
AK 5000 AK 5000 METAL BELLOWS COUPLING B
  • Metal bellows couplings from the 'AK' series have been designed especially for the backlash-free transmission of high torques of up to 5,000 Nm. The elements are mounted on driver and driven components with tapered clamping bushings. Depending on the required size, the coupling will be produced with hubs made of aluminum or stainless steel. In addition, AK guarantees for perfect concentric running.
  • Advantages
  • 100% inspection and traceability through individual marking.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,388.12/each

Specifications

Dimensions

  • Weight
    24.3 kg

Details

  • Description
    BELLOWS STYLE COUPLING
  • Harmonization Code
    8483608000
  • Manufacturer Catalog Number
    AK 5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)