Overview
Mfr description
AKD 200 AKD 200 METAL BELLOWS COUPLING B
- The production series 'AKD' offers the traditional metal bellows coupling which can be used for a wide range of applications. Its core characteristics are the backlash-free transmission of torque, high torsional stiffness, and excellent compensation of angular, axial and radial misalignments. Operational safety and easy assembly are two more factors speaking in favour of AKD.
- Advantages
- 100% inspection and traceability through individual marking.
- Higher torques at same dimensions.
- Compact design.
- Extended bore ranges.
- Customer-specific solutions.
- Higher safety in application, e.g. no wrong screw tightening torques.
- Backlash-free Metal Bellows Couplings are used in the sector of mechanical engineering, where a torque or a rotary motion has to be transmitted from shaft to shaft in highest accuracy of angle.
- Pumps with axial and vertical drives.
- High dynamic portal drives.
- Spindle lifting units.
- Linear units.
- Packaging machines.
- Machine tools.
- Special machines.
Specifications
- Weight3.0 kg
- Harmonization Code8483608000
- UPC_NO842058109508
- DescriptionBELLOWS STYLE COUPLING
- Manufacturer Catalog NumberAKD 200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data