Overview
Mfr description
AKN 060 AKN 060 METAL BELLOWS COUPLING B
- The metal bellows couplings from the 'AKN' series boast trusted quality and increased torsional stiffness. The reduced shafts in the element guarantee for high stiffness while at the same time compensating angular, axial and radial misalignments. The shaft connection is established by means of clamping hubs on both sides.
- Advantages
- 100% inspection and traceability through individual marking
- Higher torques at same dimensions
- Compact design
- Extended bore ranges
- Customer-specific solutions
- Higher safety in application, e.g. no wrong screw tightening torques
- Backlash-free Metal Bellows Couplings are used in the sector of mechanical engineering, where a torque or a rotary motion has to be transmitted from shaft to shaft in highest accuracy of angle.
- Pumps with axial and vertical drives
- High dynamic portal drives
- Spindle lifting units
- Linear units
- Packaging machines
- Machine tools
- Special machines
Specifications
- Weight0.9 kg
- Harmonization Code8483608000
- UPC_NO842058109553
- DescriptionBELLOWS STYLE COUPLING
- Manufacturer Catalog NumberAKN 060
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data