1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RINGFEDER POWER TRANS
CKN 200 L=63
CKN 200 L=63 METAL BELLOWS COUPLING
Mi Item #
11659254
MFR #
CKN 200 L=63
Price
$1,328.37
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Bellows Couplings
RINGFEDER POWER TRANS CKN 200 L=63
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RINGFEDER POWER TRANS
CKN 200 L=63
CKN 200 L=63 METAL BELLOWS COUPLING
Mi Item #
11659254
MFR #
CKN 200 L=63
Mfr description
CKN 200 L=63 CKN 200 L=63 METAL BELLOWS
CKN' is the production series which grants customers a maximum of application liberties. The flange mounting offers manifold possibilities to establish a connection with the element or add hubs, flanges and fittings. Depending on the chosen model, CKN has been designed for very high torques of up to 5,000 Nm.
Advantages
100% inspection and traceability through individual marking
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,328
.37
/each
Add to Cart
Specifications
Dimensions
Weight
0.48 kg
Details
Description
BELLOWS STYLE COUPLING
Harmonization Code
8483608000
Manufacturer Catalog Number
CKN 200 L=63
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items