Motion
CKN 300 L=55
CKN 300 L=55 METAL BELLOWS COUPLING
MI ITEM #11659255
MFR #CKN 300 L=55
List Price$1,378.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKN 300 L=55 METAL BELLOWS COUPLING
MI ITEM #11659255
MFR #CKN 300 L=55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,378.11/each for your price

Overview

Mfr description
CKN 300 L=55 CKN 300 L=55 METAL BELLOWS
  • CKN' is the production series which grants customers a maximum of application liberties. The flange mounting offers manifold possibilities to establish a connection with the element or add hubs, flanges and fittings. Depending on the chosen model, CKN has been designed for very high torques of up to 5,000 Nm.
  • Advantages
  • 100% inspection and traceability through individual marking
  • Higher torques at same dimensions
  • Compact design
  • Extended bore ranges
  • Customer-specific solutions
  • Higher safety in application, e.g. no wrong screw tightening torques
  • Backlash-free Metal Bellows Couplings are used in the sector of mechanical engineering, where a torque or a rotary motion has to be transmitted from shaft to shaft in highest accuracy of angle.
  • Pumps with axial and vertical drives
  • High dynamic portal drives
  • Spindle lifting units
  • Linear units
  • Packaging machines
  • Machine tools
  • Special machines

Specifications

  • Weight
    0.59 kg
  • Harmonization Code
    8483608000
  • Description
    BELLOWS STYLE COUPLING
  • Manufacturer Catalog Number
    CKN 300 L=55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text