Motion
CKN 800
CKN 800 METAL BELLOWS COUPLING
Mi Item #11659260
MFR #CKN 800
Price$2,958.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKN 800 METAL BELLOWS COUPLING
Mi Item #11659260
MFR #CKN 800

Mfr description
CKN 800 CKN 800 METAL BELLOWS COUPLING B
  • CKN' is the production series which grants customers a maximum of application liberties. The flange mounting offers manifold possibilities to establish a connection with the element or add hubs, flanges and fittings. Depending on the chosen model, CKN has been designed for very high torques of up to 5,000 Nm.
  • Advantages
  • 100% inspection and traceability through individual marking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,958.11/each

Specifications

Dimensions

  • Weight
    3.74 kg

Details

  • Description
    BELLOWS STYLE COUPLING
  • Harmonization Code
    8483608000
  • Manufacturer Catalog Number
    CKN 800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)