Motion
DKN 04 L=24
DKN 04 L=24 METAL BELLOWS COUPLING
MI ITEM #11659262
MFR #DKN 04 L=24
List Price$210.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DKN 04 L=24 METAL BELLOWS COUPLING
MI ITEM #11659262
MFR #DKN 04 L=24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.67/each for your price

Overview

Mfr description
DKN 04 L=24 DKN 04 L=24 METAL BELLOWS CO
  • Compact design Metal Bellows Coupling model 'DKN' is perfectly qualified for backlash-free connections in confined spaces. It is mounted on driver and driven components by means of clamping hubs. High-quality build and material guarantee for maximum durability.
  • Advantages
  • 100% inspection and traceability through individual marking
  • Higher torques at same dimensions
  • Compact design
  • Extended bore ranges
  • Customer-specific solutions
  • Higher safety in application, e.g. no wrong screw tightening torques
  • Backlash-free Metal Bellows Couplings are used in the sector of mechanical engineering, where a torque or a rotary motion has to be transmitted from shaft to shaft in highest accuracy of angle.
  • Pumps with axial and vertical drives
  • High dynamic portal drives
  • Spindle lifting units
  • Linear units
  • Packaging machines
  • Machine tools
  • Special machines

Specifications

  • Weight
    0.01 kg
  • Harmonization Code
    8483608000
  • UPC_NO
    842058109812
  • Description
    BELLOWS STYLE COUPLING
  • Manufacturer Catalog Number
    DKN 04 L=24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text