Motion
DKN/S 100 L=61

RINGFEDER POWER TRANS
DKN/S 100 L=61

DKN/S 100 L=61 METAL BELLOWS COUPLING
Mi Item #11659282
MFR #DKN/S 100 L=61
Price$501.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGFEDER POWER TRANS
DKN/S 100 L=61

DKN/S 100 L=61 METAL BELLOWS COUPLING
Mi Item #11659282
MFR #DKN/S 100 L=61

Mfr description
DKN/S 100 L=61 DKN/S 100 L=61 METAL BELL
  • Compact design Metal Bellows Coupling model 'DKN' is perfectly qualified for backlash-free connections in confined spaces. It is mounted on driver and driven components by means of clamping hubs. High-quality build and material guarantee for maximum durability.
  • Advantages
  • 100% inspection and traceability through individual marking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.80/each

Specifications

Dimensions

  • Weight
    0.15 kg

Details

  • Description
    BELLOWS STYLE COUPLING
  • Harmonization Code
    8483608000
  • Manufacturer Catalog Number
    DKN/S 100 L=61
  • UPC_NO
    842058110085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)