Motion
EKN 15 L=30
EKN 15 L=30 METAL BELLOWS COUPLING
MI ITEM #11659304
MFR #EKN 15 L=30
List Price$190.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EKN 15 L=30 METAL BELLOWS COUPLING
MI ITEM #11659304
MFR #EKN 15 L=30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.19/each for your price

Overview

Mfr description
EKN 15 L=30 EKN 15 L=30 METAL BELLOWS CO
  • The 'EKN miniatur' is a backlash-free metal bellows coupling which boasts a very compact shape. The miniature coupling is connected to the shaft by means of radial set screws instead of a clamping hub. The element can be used in many different areas and displays all its advantages when misalignments between driver and driven components have to be compensated.
  • Advantages
  • 100% inspection and traceability through individual marking
  • Higher torques at same dimensions
  • Compact design
  • Extended bore ranges
  • Customer-specific solutions
  • Higher safety in application, e.g. no wrong screw tightening torques
  • Backlash-free Metal Bellows Couplings are used in the sector of mechanical engineering, where a torque or a rotary motion has to be transmitted from shaft to shaft in highest accuracy of angle.
  • Pumps with axial and vertical drives
  • High dynamic portal drives
  • Spindle lifting units
  • Linear units
  • Packaging machines
  • Machine tools
  • Special machines

Specifications

  • Weight
    0.03 kg
  • Harmonization Code
    8483608000
  • UPC_NO
    842058110177
  • Description
    BELLOWS STYLE COUPLING
  • Manufacturer Catalog Number
    EKN 15 L=30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought