Motion
EKN 20 L=32
EKN 20 L=32 METAL BELLOWS COUPLING
Mi Item #11659306
MFR #EKN 20 L=32
Price$204.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EKN 20 L=32 METAL BELLOWS COUPLING
Mi Item #11659306
MFR #EKN 20 L=32

Mfr description
EKN 20 L=32 EKN 20 L=32 METAL BELLOWS CO
  • The 'EKN miniatur' is a backlash-free metal bellows coupling which boasts a very compact shape. The miniature coupling is connected to the shaft by means of radial set screws instead of a clamping hub. The element can be used in many different areas and displays all its advantages when misalignments between driver and driven components have to be compensated.
  • Advantages
  • 100% inspection and traceability through individual marking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.82/each

Specifications

Dimensions

  • Weight
    0.04 kg

Details

  • Description
    BELLOWS STYLE COUPLING
  • Harmonization Code
    8483608000
  • Manufacturer Catalog Number
    EKN 20 L=32
  • UPC_NO
    842058110191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)