1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RINGFEDER POWER TRANS
EKN 4 L=20,5
EKN 4 L=20,5 METAL BELLOWS COUPLING
MI ITEM #
11659308
MFR #
EKN 4 L=20,5
Price
$160.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Bellows Couplings
RINGFEDER POWER TRANS EKN 4 L=20,5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RINGFEDER POWER TRANS
EKN 4 L=20,5
EKN 4 L=20,5 METAL BELLOWS COUPLING
MI ITEM #
11659308
MFR #
EKN 4 L=20,5
Mfr description
EKN 4 L=20,5 EKN 4 L=20,5 METAL BELLOWS
The 'EKN miniatur' is a backlash-free metal bellows coupling which boasts a very compact shape. The miniature coupling is connected to the shaft by means of radial set screws instead of a clamping hub. The element can be used in many different areas and displays all its advantages when misalignments between driver and driven components have to be compensated.
Advantages
100% inspection and traceability through individual marking
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$160
.93
/each
Add to Cart
Specifications
Dimensions
Weight
0.004 kg
Details
Description
BELLOWS STYLE COUPLING
Harmonization Code
8483608000
Manufacturer Catalog Number
EKN 4 L=20,5
UPC_NO
842058110108
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items