Motion
GWE 5102-28
GWE 5102-28 GWE 5102-28 SERVO INSERT COU
MI ITEM #11659319
MFR #GWE 5102-28
Price$308.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GWE 5102-28 GWE 5102-28 SERVO INSERT COU
MI ITEM #11659319
MFR #GWE 5102-28

Mfr description
GWE 5102-28 GWE 5102-28 SERVO INSERT COU
  • Miniature coupling with set screw hubs
  • RINGFEDER® GWE 5102 is a compact miniature coupling and the solution for low torque and narrow installation spaces. The coupling halves are fixed to the shaft with threaded pins rather than with clamping hubs. The shaft tolerance should lie within the fitting tolerance ‘g6’ to ‘h7’. Two threaded pins offset by 120° produce the contact pressure between the coupling hub and the shaft that is necessary to transmit the torque.
  • The elastomer spiders are available in different Shore hardness levels. Whichever version you choose: RINGFEDER® GWE 5102 miniature is electrically insulating and vibration damping.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.09/each

Specifications

Dimensions

  • Bore Length
    1.3780 in
  • Coupling Overall Length
    3.5430 in, 90 mm
  • Coupling Size
    28
  • Coupling Size Code
    28
  • Height
    2.559 in
  • Hub Length
    1.3780 in
  • Length Through Bore
    35 mm
  • Outside Diameter  
    65 mm
  • Overall Length
    90 mm
  • Weight
    0.454 kg

Details

  • Bore Tolerance Standard
    g6 to h7
  • Description
    JAW STYLE COUPLING
  • Element Durometer
    92 A
  • Element Material
    Polyurethane
  • Element Type
    Spider
  • Harmonization Code
    8483608000
  • Hub Material
    Aluminum
  • Hub Style
    Solid Bore
  • Hub Surface Pressure
    0.454 N/mm
  • Hub Type
    Set Screw
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    GWE 5102-28
  • Max Rpm
    7300 rpm
  • Maximum Rotation Speed
    7300 rpm
  • Product Type
    Complete Jaw Couplings
  • Product Types
    Jaw Shaft Couplings
  • Series
    GWE
  • Transmissible Torque
    95 Nm/ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)