Motion
SIZE 3600-8 DISC PACK & HARDWARE

RINGFEDER POWER TRANS
SIZE 3600-8 DISC PACK & HARDWARE

Ringfeder Disc Coupling Disc Pack with Hardware, 83-980-10008
MI ITEM #11659512
MFR #SIZE 3600-8 DISC PACK & HARDWARE
List Price$14,480.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGFEDER POWER TRANS
SIZE 3600-8 DISC PACK & HARDWARE

Ringfeder Disc Coupling Disc Pack with Hardware, 83-980-10008
MI ITEM #11659512
MFR #SIZE 3600-8 DISC PACK & HARDWARE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,480.92/each for your price

Overview

Mfr description
SIZE 3600-8 DISC PACK & HARDWARE 83-980-
  • Suitable for the most diverse applications and particularly ideal for all drive tasks requiring freedom from wear and maintenance as well as excellent misalignment compensation and positioning accuracy
  • Disc packs developed on the basis of in-depth FEM analysis, that consist of multiple circular, torsionally flexible single discs made of stainless spring steel connected by means of high-precision sleeves to form a compact unit
  • High-strength screws alternately connect the disc packs, if necessary via mounted spacers, to the coupling hubs, so that the required torque is transmitted reliably, precisely and safely by the steel discs which are loaded by tension and compression
  • Ensures the desired compensation capability for angular, axial and, depending on the coupling type, also radial shaft misalignments at minimum restoring forces

Specifications

  • Coupling Size Code
    3600-8
  • Manufacturer Catalog Number
    SIZE 3600-8
  • Harmonization Code
    8483608000
  • Weight
    26.1 lb
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text