Motion
SIZE 50-4 DISC PACK & HARDWARE

RINGFEDER POWER TRANS
SIZE 50-4 DISC PACK & HARDWARE

Ringfeder Disc Coupling Disc Pack with Hardware, 83-92.1157
Mi Item #11659515
MFR #SIZE 50-4 DISC PACK & HARDWARE
Price$1,251.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGFEDER POWER TRANS
SIZE 50-4 DISC PACK & HARDWARE

Ringfeder Disc Coupling Disc Pack with Hardware, 83-92.1157
Mi Item #11659515
MFR #SIZE 50-4 DISC PACK & HARDWARE

Mfr description
SIZE 50-4 DISC PACK & HARDWARE 83-92.115
  • Suitable for the most diverse applications and particularly ideal for all drive tasks requiring freedom from wear and maintenance as well as excellent misalignment compensation and positioning accuracy
  • Disc packs developed on the basis of in-depth FEM analysis, that consist of multiple circular, torsionally flexible single discs made of stainless spring steel connected by means of high-precision sleeves to form a compact unit
  • High-strength screws alternately connect the disc packs, if necessary via mounted spacers, to the coupling hubs, so that the required torque is transmitted reliably, precisely and safely by the steel discs which are loaded by tension and compression
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,251.48/each

Specifications

Dimensions

  • Coupling Size Code
    50-4
  • Weight
    1.9 lb

Details

  • Harmonization Code
    8483608000
  • Manufacturer Catalog Number
    SIZE 50-4
  • Product Type
    Disc Coupling Disc Packs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)