Motion
1440
Welder and Foundry Glove - Size L or Size 9, Gauntlet Cuff Type, Blue
Mi Item #11659681
MFR #1440
Price$39.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size L or Size 9, Gauntlet Cuff Type, Blue
Mi Item #11659681
MFR #1440

Mfr description
1440 GLOVE, WELDING, BLUE REINFORCED, FO
  • Premium Cow Split Leather
  • Reinforced & supported palm & thumb for max wear & protection
  • Aerofoam™ lining; full sock construction for unmatched comfort & insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.04/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Additional Details
    Premium Split Cowhide Leather Welder's Glove with Foam Lining and Kevlar® Stitching
  • Back Material
    Full Leather
  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Description
    Premium Split Cowhide Leather Welder's Glove with Foam Lining and DuPont™ Kevlar® Stitching
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Split Cowhide
  • Lined
    Foam
  • Manufacturer Upc Number
    710927144052
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    710927144052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)