Specifications
Dimensions
- Glove SizeL or Size 9
- SizeL
Details
- Description KeywordHand Protect-Welding
- Manufacturer Upc Number710927144854
- MaterialLeather
- UPC_NO710927144854
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)