Motion
1449
18" Cow Split Aluminized Stick Welding Gloves
MI ITEM #11659683
MFR #1449
Price$50.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Cow Split Aluminized Stick Welding Gloves
MI ITEM #11659683
MFR #1449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.72/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Back Material
    Full Leather
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Description
    Premium Split Cowhide Leather Welder's Glove with Foam Lining & Aluminized Insulation - 18" Length
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Cowhide
  • Lined
    Foam
  • Manufacturer Upc Number
    710927144953
  • Material
    Leather
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    710927144953

Overview

Mfr description
1449 GLOVE, WELDING, BLACK, REFLECTIVE I
  • 18" in length
  • Premium Cow Split Leather
  • Exclusive Caiman® thumb design
  • HeatFlect™ - aluminized insulation; reflects radiant heat
  • Reinforced & supported palm & thumb for max wear & protection
  • Aerofoam™ lining; full sock construction for unmatched comfort & insulation
  • 100% Kevlar™ thread for maximum seam strength
  • Fully welted seams & self-hemmed cuff for extended life and safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought