Specifications
Dimensions
- Glove SizeL or Size 9
- SizeL
Details
- Back MaterialSplit Cowhide Leather
- ColorBlue
- Cuff TypeGauntlet
- DescriptionPremium Split Cowhide MIG/Stick Welder's Glove with Fleece Lining
- Description KeywordHand Protect-Welding
- Leather Material TypeSplit Cowhide
- LinedFleece
- Manufacturer Upc Number710927150657
- Split Or Grain LeatherSplit Leather
- UPC_NO710927150657
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)