Motion
1508
Welder and Foundry Glove - Size L or Size 9, Gauntlet Cuff Type, Blue
Mi Item #11659686
MFR #1508
Price$48.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size L or Size 9, Gauntlet Cuff Type, Blue
Mi Item #11659686
MFR #1508

Mfr description
1508 WELDING GLOVE, 18" BLUE COW SPLIT,
  • Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
  • Supple yet durable premium genuine leather
  • Scalloped cuff provides proper coverage of a bent elbow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.71/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Back Material
    Split Cowhide Leather
  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Description
    Premium Split Cowhide MIG/Stick Welder's Glove with Fleece Lining and Scalloped Cuff - 18" Length
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Split Cowhide
  • Lined
    Fleece
  • Manufacturer Upc Number
    710927150855
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    710927150855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)