Overview
Mfr description
1520 GLOVE, WELDING, PREMIUM BLUE GOAT G
- Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
- Kontour Thumb™ design moves the pesky seam away from the contact/wear area
- Kontour Wrist™ patented wrist design to enhance comfort and safety
- Supple yet durable premium genuine leather
- Wool-lined - best natural insulator available
- Sewn with Kevlar® for maximum seam strength
- Complimentary 3in carabiner for keeping gloves together when not being used
Specifications
- Glove SizeL or Size 9
- Welding ApplicationsStick, MIG
- Cuff TypeGauntlet
- Leather Material TypeTop Grain Goatskin
- ColorBlue
- DescriptionPremium Goat Grain MIG/Stick Welder's Glove with Wool Lining
- Split Or Grain LeatherGrain Leather
- Manufacturer Upc Number710927152057
- UPC_NO710927152057
- Description KeywordHand Protect-Welding
- Back MaterialSplit Cowhide Leather
- LinedWool
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data