Specifications
Dimensions
- Glove SizeL or Size 9
- SizeL
Details
- Back MaterialAluminized
- ColorSilver
- Cuff TypeGauntlet
- DescriptionPremium Split Cowhide MIG/Stick Welder's Glove with Wool Lining and Aluminized Rayon Back/Thumb
- Description KeywordHand Protect-Welding
- Leather Material TypeSplit Cowhide
- LinedWool
- Manufacturer Upc Number710927152453
- Split Or Grain LeatherSplit Leather
- UPC_NO710927152453
- Welding ApplicationsMIG, Stick
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)