Motion
3032
18" Boarhide Bib
MI ITEM #11659690
MFR #3032
List Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Boarhide Bib
MI ITEM #11659690
MFR #3032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.50/each for your price

Overview

Mfr description
3032 BIB, 18", BOARHIDE, ADJUSTABLE STRA
  • Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
  • Cooler than cowhide and more elastic; offers greater mobility
  • Sewn with 100% Kevlar™ thread

Specifications

  • Description
    18" Boarhide Bib
  • Color
    Brown
  • Garment Type
    Bib Aprons
  • UPC_NO
    710927001270
  • Features
    Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Manufacturer Upc Number
    710927001270
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text