Motion
3123
Welding - Leather - Black Color
Mi Item #11659691
MFR #3123
Price$84.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding - Leather - Black Color
Mi Item #11659691
MFR #3123

Mfr description
3123 SLEEVES, WELDERS, 23", BLACK BOARHI
  • Made of Black Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.21/each

Specifications

Dimensions

  • Size
    23

Details

  • Color
    Black
  • Description
    23" Boarhide Sleeves
  • Description Keyword
    FR Clothing-Welding
  • Features
    Made of Black Boarhide™ - Garment-grade, high quality pigskin leather
  • Garment Type
    Sleeves
  • Manufacturer Upc Number
    710927312307
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    710927312307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)