Motion
3136
36" Boarhide Bib Apron
Mi Item #11659692
MFR #3136
Price$68.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Boarhide Bib Apron
Mi Item #11659692
MFR #3136

Mfr description
3136 APRON, BOARHIDE, BIB STYLE, 36
  • Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.53/each

Specifications

Dimensions

  • Size
    36 in-oz

Details

  • Color
    Brown
  • Description
    36" Boarhide Bib Apron
  • Features
    Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Garment Type
    Bib Aprons
  • Manufacturer Upc Number
    710927313601
  • Product Type
    Bib Overalls
  • UPC_NO
    710927313601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)