Motion
3148
Welding - Cotton - Boarhide Pigskin Leather Material, Brown Color, 48 in-oz Size, Stitched Seam
Mi Item #11659694
MFR #3148
Price$90.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding - Cotton - Boarhide Pigskin Leather Material, Brown Color, 48 in-oz Size, Stitched Seam
Mi Item #11659694
MFR #3148

Mfr description
3148 APRON, BOARHIDE, BIB STYLE, 48
  • Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.47/each

Specifications

Dimensions

  • Case Height
    13-7/8 in
  • Case Length
    14 in
  • Case Weight
    38.80 lbs
  • Case Width
    4 in
  • Length
    4 ft
  • Size
    48 in-oz

Details

  • Additional Details
    Sewn with 100% Kevlar thread, Wide adjustable neck and waist straps
  • Closure Type
    Front Straps
  • Color
    Brown
  • Description
    48" Boarhide Bib Apron
  • Fabric Type
    Pigskin Leather
  • Features
    Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Flame Resistance
    Yes
  • Front Closure
    Straps
  • Garment Style
    Bib Apron
  • Garment Type
    Bib Aprons
  • Garment Use
    Welding
  • Includes
    Wide adjustable neck and waist straps
  • Manufacturer Upc Number
    710927314806
  • Material
    Boarhide Pigskin Leather
  • Product Line
    Caiman
  • Product Type
    Bib Overalls
  • Seam
    Stitched
  • Seam Type
    Stitched
  • Series
    Caiman
  • Type
    Bib Apron
  • UPC_NO
    710927314806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)