Motion
3242
Welding - Leather - Leather Material, 42 in, 1067 mm Size, Brown Color
Mi Item #11659696
MFR #3242
Price$107.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding - Leather - Leather Material, 42 in, 1067 mm Size, Brown Color
Mi Item #11659696
MFR #3242

Mfr description
3242 APRON, BOARHIDE, SPLIT LEG BIB STYL
  • Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.49/each

Specifications

Dimensions

  • Length
    42.0000 in
  • Size
    42 in, 1067 mm

Details

  • Additional Details
    Leg Style: Split leg | Pockets: Bib pockets | Straps: Wide adjustable shoulder and waist straps
  • Applications
    Welding
  • Approval Listing Regulations
    California Proposition 65
  • Breathable
    Yes
  • Color
    Brown
  • Description
    42 in Boarhide Split Leg Bib Apron
  • Flame Resistant
    Yes
  • Garment Type
    Bib Apron
  • Garment Use
    Welding
  • High Visibility
    No
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    710927324201
  • Material
    Leather
  • Product Line
    Boarhide
  • Protection Type
    Bib Apron
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Boarhide
  • Storm Flap
    No
  • Style
    Bib Apron
  • UPC_NO
    710927324201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)