Motion
3248
Jacket & Coat - Boarhide pigskin leather Material, Brown Color, Stitched Seam
MI ITEM #11659697
MFR #3248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Boarhide pigskin leather Material, Brown Color, Stitched Seam
MI ITEM #11659697
MFR #3248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    22-3/4 in
  • Case Length
    4 in
  • Case Weight
    48.06 lbs
  • Case Width
    2 in
  • Length
    4 ft

Details

  • Additional Details
    Wide adjustable shoulder and waist straps, Bib pockets, Split leg
  • Closure Type
    Front Buckle
  • Color
    Brown
  • Description
    48" Boarhide Split Leg Bib Apron
  • Fabric Type
    Boarhide pigskin leather
  • Features
    Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Flame Resistance
    Yes
  • Front Closure
    Buckle
  • Garment Style
    Bib Apron
  • Garment Type
    Bib Aprons
  • Garment Use
    Welding
  • Includes
    Wide adjustable shoulder and waist straps
  • Manufacturer Upc Number
    710927324805
  • Material
    Boarhide pigskin leather
  • Product Line
    Boarhide
  • Product Type
    Bib Overalls
  • Seam
    Stitched
  • Seam Type
    Stitched
  • Series
    Boarhide
  • Type
    Bib Apron
  • UPC_NO
    710927324805

Overview

Mfr description
3248 APRON, BOARHIDE, SPLIT LEG BIB STYL
  • Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
  • Cooler than cowhide and more elastic; offers greater mobility
  • Wide adjustable shoulder and waist straps
  • Sewn with 100% Kevlar™ thread
  • Bib pockets
  • Split leg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought