Motion
66980
Tool Bag - Ballistic Nylon Material, Number of Compartments: 23, Black
MI ITEM #11659699
MFR #66980
List Price$56.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Ballistic Nylon Material, Number of Compartments: 23, Black
MI ITEM #11659699
MFR #66980

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.11/each for your price

Overview

Mfr description
66980 CAIMAN BAG, TOOL/GEAR BAG, JOBSITE
  • Waterproof heavy duty ballistic nylon material with double-stitched handles for durability
  • Generous compartment size of 20in x 13in when fully opened
  • 13 external pockets and 10 internal pockets offer plenty of storage to hold your tools
  • Over the shoulder carry strap, expandable to 33in, for comfort

Specifications

  • Tool Bag Style
    Tool Bag
  • Number Of Compartments
    23
  • Material
    Ballistic Nylon
  • Description
    Tool Bag
  • Color
    Black
  • Manufacturer Upc Number
    710927002406
  • Size
    OS
  • UPC_NO
    710927002406
  • Features & Benefits
    • Waterproof heavy duty ballistic nylon material with double-stitched handles for durability • Generous compartment size of 20in x 13in when fully opened • 13 external pockets and 10 internal pockets offer plenty of storage to hold your tools • Over the shoulder carry strap, expandable to 33in, for comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text