Overview
Mfr description
1302-4 GLOVE, DRIVERS, TOP GRAIN PALM, S
- Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
- Kontour™ thumb design moves the pesky seam away from the contact/wear area
- Durable, supple genuine grain leather palm with a split leather back
- Reinforced palm & index area for added durability
- Snap button closure to limit debris entry
- Unique pull-strap & elastic back combo - Can't use the pull-strap, just cut it off
- Complimentary 3" carabiner for keeping gloves together when not being used
Specifications
- Leather Material TypeTop Grain Cowhide
- Leather GradeTop Grain Cowhide
- ColorBlue
- Back MaterialSplit Cowhide Leather
- Closure TypeSnap
- Construction DescriptionCut-and-Sewn / Reinforced Wear Points
- Thumb StyleKeystone
- Description KeywordLeather Drivers
- DescriptionPremium Top Grain Cowhide Leather Drivers Glove with Split Cowhide Back - Keystone Thumb
- Comfort FeaturesKontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data