Motion
1302-6
Unlined Leather Driver' Glove - XL or Size 10, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color Blue
Mi Item #11659706
MFR #1302-6
Price$29.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unlined Leather Driver' Glove - XL or Size 10, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color Blue
Mi Item #11659706
MFR #1302-6

Mfr description
1302-6 GLOVE, DRIVERS, TOP GRAIN PALM, S
  • Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
  • Kontour™ thumb design moves the pesky seam away from the contact/wear area
  • Durable, supple genuine grain leather palm with a split leather back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.92/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Keystone Thumb, Reinforced Palm, Snap button closure, Pull-strap, Elastic back
  • Applications
    General Applications, Construction Applications, Roofing, Farming, Utility Work, Roping
  • Back Material
    Split Cowhide Leather
  • Closure Type
    Snap
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
  • Construction Description
    Cut-and-Sewn / Reinforced Wear Points
  • Cuff Type
    Slip-On
  • Description
    Premium Top Grain Cowhide Leather Drivers Glove with Split Cowhide Back - Keystone Thumb
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Cowhide
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Reinforced
  • Protection Type
    General Purpose
  • Series
    1302
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)