Motion
1304-5
Unlined Leather Driver's Glove - Top Grain Cowhide, Top Grain Cowhide, Gold
MI ITEM #11659710
MFR #1304-5
List Price$47.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unlined Leather Driver's Glove - Top Grain Cowhide, Top Grain Cowhide, Gold
MI ITEM #11659710
MFR #1304-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.12/pr for your price

Overview

Mfr description
1304-5 GLOVE, GOLD WATER-RESISTANT TOP G
  • Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
  • Kontour™ thumb design moves the pesky seam away from the contact/wear area
  • Durable, supple genuine grain leather palm
  • Reinforced palm & index area for added durability
  • Snap button closure to limit debris entry
  • Unique pull-strap & elastic back combo - Can't use the pull-strap, just cut it off
  • Complimentary 3in carabiner for keeping gloves together when not being used

Specifications

  • Leather Material Type
    Top Grain Cowhide
  • Leather Grade
    Top Grain Cowhide
  • Color
    Gold
  • Back Material
    Leather
  • Closure Type
    Snap
  • Construction Description
    Cut-and-Sewn / Reinforced Wear Points
  • Thumb Style
    Keystone
  • Description Keyword
    Leather Drivers
  • Description
    Premium Top Grain Cowhide Leather Drivers Glove - Keystone Thumb and Water Resistant
  • Comfort Features
    Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text