Overview
Mfr description
1306-6 GLOVE, GOLD ELK GRAIN, UNLINED, K
- Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
- Kontour™ thumb design moves the pesky seam away from the contact/wear area
- Durable, supple genuine American Elk grain leather
- Reinforced palm & index area for added durability
- Snap button closure to limit debris entry
- Unique pull-strap & elastic back combo - Can't use the pull-strap, just cut it off
- Complimentary 3in carabiner for keeping gloves together when not being used
Specifications
- Leather Material TypeTop Grain Elkskin
- Leather GradeTop Grain Elkskin
- ColorGold
- Back MaterialLeather
- Closure TypeSnap
- Construction DescriptionCut-and-Sewn / Reinforced Wear Points
- Thumb StyleKeystone
- Description KeywordLeather Drivers
- DescriptionGenuine Elk Grain Leather Drivers Glove - Keystone Thumb
- Comfort FeaturesKontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data