Motion
1434-5
Cow Grain MIG, Stick, Multi-Task Welding Gloves
MI ITEM #11659716
MFR #1434-5
Price$39.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cow Grain MIG, Stick, Multi-Task Welding Gloves
MI ITEM #11659716
MFR #1434-5

Mfr description
1434-5 GLOVE, WELDING, TOP GRAIN COWHIDE
  • Kontour form-fitting pattern provides unprecedented fit and dexterity
  • Durable genuine grain leather palm with split leather back
  • Leather palm reinforcement for added durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.09/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Back Material
    Leather
  • Color
    Gold
  • Cuff Type
    Gauntlet
  • Description
    Premium Cow Grain MIG/Stick Welder's Glove with Light Cotton/Fleece Insulation
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Cowhide
  • Lined
    Fleece
  • Manufacturer Upc Number
    710927143451
  • Material
    Leather
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    710927143451

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)