Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeXL
Details
- Back MaterialLeather
- ColorGold
- Cuff TypeGauntlet
- DescriptionPremium Cow Grain MIG/Stick Welder's Glove with Light Cotton/Fleece Insulation
- Description KeywordHand Protect-Welding
- Leather Material TypeTop Grain Cowhide
- LinedFleece
- Manufacturer Upc Number710927143468
- MaterialCotton Fleece, Cow Grain, Cow Split, Kevlar, Thread
- Split Or Grain LeatherGrain Leather
- UPC_NO710927143468
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)