Overview
Mfr description
1485-5 GLOVE, WELDING, GOLD ELK SKIN, LA
- Made of Heavy Genuine American Elk Skin
- Unlined reverse grain palm for dexterity and comfort
- Thumb reinforcement strap, pulse protector
- Natural wool insulated back
- Natural wool insulated back
- Completely welted seams
- Sewn with Kevlar® thread
- Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
- Kontour™ - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
- Caiman® logo patch symbolizing top-of-the-line quality & most advanced and stylish design
- Patches, padding and reinforcements for comfort & protection
Specifications
- Glove SizeL or Size 9
- Welding ApplicationsMIG, Stick
- Cuff TypeGauntlet
- Leather Material TypeTop Grain Elkskin
- ColorGold
- DescriptionElk Skin MIG/Stick Welder's Glove with an Unlined Palm and FR Wool Lined Back
- Split Or Grain LeatherGrain Leather
- Manufacturer Upc Number710927148555
- UPC_NO710927148555
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- LinedWool
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data