Motion
1485-6
Welder and Foundry Glove - Size XL or Size 10, Gauntlet Cuff Type, Gold
Mi Item #11659720
MFR #1485-6
Price$82.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size XL or Size 10, Gauntlet Cuff Type, Gold
Mi Item #11659720
MFR #1485-6

Mfr description
1485-6 GLOVE, WELDING, GOLD ELK SKIN, XL
  • Made of Heavy Genuine American Elk Skin
  • Unlined reverse grain palm for dexterity and comfort
  • Thumb reinforcement strap, pulse protector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.66/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Size
    XL

Details

  • Back Material
    Leather
  • Color
    Gold
  • Cuff Type
    Gauntlet
  • Description
    Elk Skin MIG/Stick Welder's Glove with an Unlined Palm and FR Wool Lined Back
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Elkskin
  • Lined
    Wool
  • Manufacturer Upc Number
    710927148562
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    710927148562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)