Motion
1540-3
Welder and Foundry Glove - Size S or Size 7, Gauntlet Cuff Type, Gold
Mi Item #11659722
MFR #1540-3
Price$32.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size S or Size 7, Gauntlet Cuff Type, Gold
Mi Item #11659722
MFR #1540-3

Mfr description
1540-3 GLOVE, CAIMAN, TIG WELDING, INTER
  • Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
  • Kontour Thumb™ design moves the pesky seam away from the contact/wear area
  • Kontour Wrist™ patented wrist design to enhance comfort and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.60/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Size
    S

Details

  • Back Material
    Split Cowhide Leather
  • Color
    Gold
  • Cuff Type
    Gauntlet
  • Description
    Premium Goat Grain TIG/Multi-Task Welder's Glove with Split Cowhide Back - 4" Kontour Wrist™ Cuff
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Goatskin
  • Lined
    Unlined
  • Manufacturer Upc Number
    710927154037
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    710927154037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)