Motion
1540-4
Premium Goat Grain Unlined Palm TIG/Multi-Task Welding Gloves
MI ITEM #11659723
MFR #1540-4
List Price$32.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Goat Grain Unlined Palm TIG/Multi-Task Welding Gloves
MI ITEM #11659723
MFR #1540-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.93/pr for your price

Overview

Mfr description
1540-4 GLOVE, CAIMAN, TIG WELDING, INTER
  • Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
  • Kontour Thumb™ design moves the pesky seam away from the contact/wear area
  • Kontour Wrist™ patented wrist design to enhance comfort and safety
  • Supple yet durable premium genuine leather
  • Unlined padded palm & index for comfort
  • Side seam placed on back away from high wear area
  • Sewn with Kevlar® for maximum seam strength
  • Complimentary 3in carabiner for keeping gloves together when not being used

Specifications

  • Glove Size
    M or Size 8
  • Welding Applications
    MIG, Stick
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Top Grain Goatskin
  • Color
    Gold
  • Description
    Premium Goat Grain TIG/Multi-Task Welder's Glove with Split Cowhide Back - 4" Kontour Wrist™ Cuff
  • Split Or Grain Leather
    Grain Leather
  • Manufacturer Upc Number
    710927154044
  • UPC_NO
    710927154044
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Split Cowhide Leather
  • Lined
    Unlined
  • Size
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text