Motion
1600-3
Goat Grain Unlined 4" Cuff TIG Welding Gloves
MI ITEM #11659726
MFR #1600-3
List Price$21.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Goat Grain Unlined 4" Cuff TIG Welding Gloves
MI ITEM #11659726
MFR #1600-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.72/pr for your price

Overview

Mfr description
1600-3 GLOVE, TIG WELDING, KIDSKIN, LONG
  • Resilient & durable goat grain leather
  • 4in Cuff
  • Completely unlined

Specifications

  • Cuff Type
    Gauntlet
  • Leather Material Type
    Top Grain Goatskin
  • Color
    Natural
  • Description
    Premium Goat Grain TIG Welder's Glove with a 4" Gold Extended Cuff
  • Split Or Grain Leather
    Grain Leather
  • Manufacturer Upc Number
    710927160038
  • UPC_NO
    710927160038
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Leather
  • Lined
    Unlined
  • Size
    S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text